Slotted Spring Pin, Standard Duty, 420 Stainless Steel, 4 mm Dia x 16 mm Length
- Mfr # SPMSP-040-016-A
- Zoro # G623406316
product price:Â
$
0.28
/ea
Sold in multiples of 100 for
$28.00
Key Features
Pin Diameter
4 mm
Rockwell Hardness
HV 423-544
Double Shear Strength (Lbs.)
12.3 kN
Material Grade/Class
420
Standards
ASME B18.8.4M Type B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPMSP-040-016-A
- Zoro #
- G623406316
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 4 mm
- Shank Length
- 16 mm
Details
- Rockwell Hardness
- HV 423-544
- Double Shear Strength (Lbs.)
- 12.3 kN
- Material Grade/Class
- 420
- Standards
- ASME B18.8.4M Type B
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Material
- 420 Stainless Steel
Description
Slotted Spring Pin, Standard Duty - 420 Stainless Steel - 4 mm Dia x 16 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.