Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 420 Stainless Steel, 5 mm Dia x 18 mm Length
- Mfr # SPMSP-050-018-A
- Zoro # G623421289
product price:Â
$
0.43
/ea
Sold in multiples of 100 for
$43.00
Key Features
Double Shear Strength (Lbs.)
19.6 kN
Rockwell Hardness
HV 423-544
Material
420 Stainless Steel
Material Grade/Class
420
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPMSP-050-018-A
- Zoro #
- G623421289
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 19.6 kN
- Rockwell Hardness
- HV 423-544
- Material
- 420 Stainless Steel
- Material Grade/Class
- 420
- Finish
- Plain
- Standards
- ASME B18.8.4M Type B
- Item
- Slotted Spring Pin, Standard Duty
Dimensions
- Shank Length
- 18 mm
- Pin Diameter
- 5 mm
Description
Slotted Spring Pin, Standard Duty - 420 Stainless Steel - 5 mm Dia x 18 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.