Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 420 Stainless Steel, 6 mm Dia x 55 mm Length
- Mfr # SPMSP-060-055-A
- Zoro # G923414035
product price:Â
$
1.55
/ea
Sold in multiples of 100 for
$155.00
Key Features
Material
420 Stainless Steel
Material Grade/Class
420
Rockwell Hardness
HV 423-544
Double Shear Strength (Lbs.)
28.5 kN
Pin Diameter
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPMSP-060-055-A
- Zoro #
- G923414035
- UPC #
- -
- Country of Origin
- United States
- Material
- 420 Stainless Steel
- Material Grade/Class
- 420
- Rockwell Hardness
- HV 423-544
- Double Shear Strength (Lbs.)
- 28.5 kN
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.4M Type B
Description
Slotted Spring Pin, Standard Duty - 420 Stainless Steel - 6 mm Dia x 55 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.