Slotted Spring Pin, Standard Duty, 420 Stainless Steel, 8 mm Dia x 60 mm Length
- Mfr # SPMSP-080-060-A
- Zoro # G523410376
product price:Â
$
2.75
/ea
Sold in multiples of 100 for
$275.00
Key Features
Standards
ASME B18.8.4M Type B
Pin Diameter
8 mm
Double Shear Strength (Lbs.)
48.8 kN
Rockwell Hardness
HV 423-544
Material Grade/Class
420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPMSP-080-060-A
- Zoro #
- G523410376
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.4M Type B
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 48.8 kN
- Rockwell Hardness
- HV 423-544
- Material Grade/Class
- 420
- Material
- 420 Stainless Steel
- Finish
- Plain
Dimensions
- Pin Diameter
- 8 mm
- Shank Length
- 60 mm
Description
Slotted Spring Pin, Standard Duty - 420 Stainless Steel - 8 mm Dia x 60 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.