Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.078 in Dia x 1.125 in Length x 0.018 in Wall
- Mfr # SPP-078-1125
- Zoro # G523405280
product price:Â
$
0.15
/ea
Sold in multiples of 100 for
$15.00
Key Features
Material
1070-1080 High Carbon Steel
Finish
Plain
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
800 lb
Rockwell Hardness
HV 458-560
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPP-078-1125
- Zoro #
- G523405280
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-1/8 in
- Pin Diameter
- 5/64 in
- Wall Thickness
- 0.018 in
Details
- Material
- 1070-1080 High Carbon Steel
- Finish
- Plain
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 800 lb
- Rockwell Hardness
- HV 458-560
- Material Grade/Class
- 1070-1080
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.078 in Dia x 1.125 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.