Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.078 in Dia x 1.500 in Length x 0.018 in Wall
- Mfr # SPP-078-1500
- Zoro # G523407529
product price:Â
$
0.21
/ea
Sold in multiples of 100 for
$21.00
Key Features
Material
1070-1080 High Carbon Steel
Pin Diameter
5/64 in
Double Shear Strength (Lbs.)
800 lb
Standards
ASME B18.8.2
Rockwell Hardness
HV 458-560
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP-078-1500
- Zoro #
- G523407529
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1080 High Carbon Steel
- Double Shear Strength (Lbs.)
- 800 lb
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 458-560
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
Dimensions
- Pin Diameter
- 5/64 in
- Shank Length
- 1-1/2 in
- Wall Thickness
- 0.018 in
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.078 in Dia x 1.500 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.