Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.094 in Dia x 1.500 in Length x 0.022 in Wall
- Mfr # SPP-093-1500
- Zoro # G623403032
product price:Â
$
0.20
/ea
Sold in multiples of 100 for
$20.00
Key Features
Rockwell Hardness
HV 458-560
Wall Thickness
0.022 in
Double Shear Strength (Lbs.)
1150 lb
Finish
Plain
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP-093-1500
- Zoro #
- G623403032
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 458-560
- Double Shear Strength (Lbs.)
- 1150 lb
- Finish
- Plain
- Standards
- ASME B18.8.2
- Material
- 1070-1080 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
Dimensions
- Wall Thickness
- 0.022 in
- Shank Length
- 1-1/2 in
- Pin Diameter
- 3/32 in
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.094 in Dia x 1.500 in Length x 0.022 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.