Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.141 in Dia x 0.750 in Length
- Mfr # SPP-140-0750
- Zoro # G823410229
product price:Â
$
0.23
/ea
Sold in multiples of 100 for
$23.00
Key Features
Rockwell Hardness
HV 458-560
Material
1070-1080 High Carbon Steel
Pin Diameter
9/64 in
Shank Length
3/4 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPP-140-0750
- Zoro #
- G823410229
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 9/64 in
- Shank Length
- 3/4 in
Details
- Rockwell Hardness
- HV 458-560
- Material
- 1070-1080 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Standards
- ASME B18.8.2
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.141 in Dia x 0.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.