Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.188 in Dia x 1.750 in Length x 0.040 in Wall
- Mfr # SPP-187-1750
- Zoro # G823411769
product price:Â
$
0.39
/ea
Sold in multiples of 100 for
$39.00
Key Features
Pin Diameter
3/16 in
Double Shear Strength (Lbs.)
4150 lb
Finish
Plain
Rockwell Hardness
HV 458-560
Material Grade/Class
1070-1080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP-187-1750
- Zoro #
- G823411769
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 4150 lb
- Finish
- Plain
- Rockwell Hardness
- HV 458-560
- Material Grade/Class
- 1070-1080
- Material
- 1070-1080 High Carbon Steel
Dimensions
- Pin Diameter
- 3/16 in
- Shank Length
- 1-3/4 in
- Wall Thickness
- 0.04 in
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.188 in Dia x 1.750 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.