Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.188 in Dia x 1.875 in Length x 0.040 in Wall
- Mfr # SPP-187-1875
- Zoro # G923410211
product price:Â
$
0.41
/ea
Sold in multiples of 100 for
$41.00
Key Features
Wall Thickness
0.04 in
Material
1070-1080 High Carbon Steel
Double Shear Strength (Lbs.)
4150 lb
Rockwell Hardness
HV 458-560
Pin Diameter
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP-187-1875
- Zoro #
- G923410211
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 1070-1080 High Carbon Steel
- Double Shear Strength (Lbs.)
- 4150 lb
- Rockwell Hardness
- HV 458-560
- Standards
- ASME B18.8.2
- Finish
- Plain
Dimensions
- Wall Thickness
- 0.04 in
- Shank Length
- 1-7/8 in
- Pin Diameter
- 3/16 in
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.188 in Dia x 1.875 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.