Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.219 in Dia x 0.500 in Length x 0.048 in Wall
- Mfr # SPP-218-0500
- Zoro # G423415457
product price:Â
$
0.23
/ea
Sold in multiples of 100 for
$23.00
Key Features
Material
1070-1080 High Carbon Steel
Double Shear Strength (Lbs.)
5850 lb
Pin Diameter
7/32 in
Standards
ASME B18.8.2
Wall Thickness
0.048 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP-218-0500
- Zoro #
- G423415457
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1080 High Carbon Steel
- Double Shear Strength (Lbs.)
- 5850 lb
- Standards
- ASME B18.8.2
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 458-560
Dimensions
- Pin Diameter
- 7/32 in
- Wall Thickness
- 0.048 in
- Shank Length
- 1/2 in
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.219 in Dia x 0.500 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.