Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.219 in Dia x 0.750 in Length x 0.048 in Wall
- Mfr # SPP-218-0750
- Zoro # G623414991
product price:Â
$
0.25
/ea
Sold in multiples of 100 for
$25.00
Key Features
Standards
ASME B18.8.2
Pin Diameter
7/32 in
Material
1070-1080 High Carbon Steel
Double Shear Strength (Lbs.)
5850 lb
Wall Thickness
0.048 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPP-218-0750
- Zoro #
- G623414991
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 7/32 in
- Shank Length
- 3/4 in
- Wall Thickness
- 0.048 in
Details
- Standards
- ASME B18.8.2
- Material
- 1070-1080 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 5850 lb
- Rockwell Hardness
- HV 458-560
- Finish
- Plain
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.219 in Dia x 0.750 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.