Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.250 in Dia x 0.500 in Length x 0.048 in Wall
- Mfr # SPP-250-0500
- Zoro # G223406990
product price:Â
$
0.23
/ea
Sold in multiples of 100 for
$23.00
Key Features
Rockwell Hardness
HV 458-560
Wall Thickness
0.048 in
Finish
Plain
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
7050 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPP-250-0500
- Zoro #
- G223406990
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.048 in
- Shank Length
- 1/2 in
- Pin Diameter
- 1/4 in
Details
- Rockwell Hardness
- HV 458-560
- Finish
- Plain
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 7050 lb
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 1070-1080
- Material
- 1070-1080 High Carbon Steel
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.250 in Dia x 0.500 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.