Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.250 in Dia x 1.312 in Length x 0.048 in Wall
- Mfr # SPP-250-1312
- Zoro # G523411755
product price:Â
$
0.49
/ea
Sold in multiples of 100 for
$49.00
Key Features
Material
1070-1080 High Carbon Steel
Finish
Plain
Rockwell Hardness
HV 458-560
Pin Diameter
1/4 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPP-250-1312
- Zoro #
- G523411755
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/4 in
- Shank Length
- 1-5/16 in
- Wall Thickness
- 0.048 in
Details
- Material
- 1070-1080 High Carbon Steel
- Finish
- Plain
- Rockwell Hardness
- HV 458-560
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 7050 lb
- Material Grade/Class
- 1070-1080
- Item
- Slotted Spring Pin, Standard Duty
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.250 in Dia x 1.312 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.