Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.250 in Dia x 3.500 in Length x 0.048 in Wall
- Mfr # SPP-250-3500
- Zoro # G923403251
product price:Â
$
1.25
/ea
Sold in multiples of 100 for
$125.00
Key Features
Material
1070-1080 High Carbon Steel
Finish
Plain
Double Shear Strength (Lbs.)
7050 lb
Rockwell Hardness
HV 458-560
Material Grade/Class
1070-1080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPP-250-3500
- Zoro #
- G923403251
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/4 in
- Wall Thickness
- 0.048 in
- Shank Length
- 3-1/2 in
Details
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 1070-1080 High Carbon Steel
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 7050 lb
- Rockwell Hardness
- HV 458-560
- Material Grade/Class
- 1070-1080
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.250 in Dia x 3.500 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.