Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.312 in Dia x 2.500 in Length x 0.062 in Wall
- Mfr # SPP-312-2500
- Zoro # G823426107
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Material
1070-1080 High Carbon Steel
Material Grade/Class
1070-1080
Wall Thickness
0.062 in
Finish
Plain
Pin Diameter
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP-312-2500
- Zoro #
- G823426107
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1080 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 1070-1080
- Finish
- Plain
- Rockwell Hardness
- HV 458-560
- Double Shear Strength (Lbs.)
- 10800 lb
Dimensions
- Wall Thickness
- 0.062 in
- Shank Length
- 2-1/2 in
- Pin Diameter
- 5/16 in
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.312 in Dia x 2.500 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.