Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.375 in Dia x 0.938 in Length x 0.077 in Wall

  • Mfr # SPP-375-0937
  • Zoro # G523409479
product price: 
$
0.75
/ea
Sold in multiples of 100 for $75.00

Key Features

Double Shear Strength (Lbs.)
16300 lb
Pin Diameter
3/8 in
Standards
ASME B18.8.2
Wall Thickness
0.077 in
Rockwell Hardness
HV 458-560
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SPP-375-0937
Zoro #
G523409479
UPC #
-
Country of Origin
United States
Double Shear Strength (Lbs.)
16300 lb
Item
Slotted Spring Pin, Standard Duty
Standards
ASME B18.8.2
Rockwell Hardness
HV 458-560
Material
1070-1080 High Carbon Steel
Finish
Plain

Dimensions

Shank Length
15/16 in
Pin Diameter
3/8 in
Wall Thickness
0.077 in

Description

Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.375 in Dia x 0.938 in Length x 0.077 in Wall

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.