Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.375 in Dia x 3.250 in Length x 0.077 in Wall
- Mfr # SPP-375-3250
- Zoro # G723407275
product price:Â
$
2.29
/ea
Sold in multiples of 100 for
$229.00
Key Features
Standards
ASME B18.8.2
Material
1070-1080 High Carbon Steel
Wall Thickness
0.077 in
Double Shear Strength (Lbs.)
16300 lb
Material Grade/Class
1070-1080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP-375-3250
- Zoro #
- G723407275
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Material
- 1070-1080 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 16300 lb
- Material Grade/Class
- 1070-1080
- Finish
- Plain
- Rockwell Hardness
- HV 458-560
Dimensions
- Wall Thickness
- 0.077 in
- Shank Length
- 3-1/4 in
- Pin Diameter
- 3/8 in
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.375 in Dia x 3.250 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.