Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.375 in Dia x 3.500 in Length x 0.077 in Wall
- Mfr # SPP-375-3500
- Zoro # G123426326
product price:Â
$
2.45
/ea
Sold in multiples of 100 for
$245.00
Key Features
Double Shear Strength (Lbs.)
16300 lb
Wall Thickness
0.077 in
Finish
Plain
Standards
ASME B18.8.2
Pin Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP-375-3500
- Zoro #
- G123426326
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 16300 lb
- Finish
- Plain
- Standards
- ASME B18.8.2
- Material
- 1070-1080 High Carbon Steel
- Material Grade/Class
- 1070-1080
- Rockwell Hardness
- HV 458-560
- Item
- Slotted Spring Pin, Standard Duty
Dimensions
- Wall Thickness
- 0.077 in
- Shank Length
- 3-1/2 in
- Pin Diameter
- 3/8 in
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.375 in Dia x 3.500 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.