Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 12 mm Dia x 45 mm L x 2.5 mm Wall
- Mfr # SPM-120-045-I
- Zoro # G223412205
product price:Â
$
3.25
/ea
Sold in multiples of 100 for
$325.00
Key Features
Rockwell Hardness
HV 420-520
Double Shear Strength (Lbs.)
104.1 kN
Material
1070-1080 High Carbon Steel
Standards
ISO 8752/EN 28752/DIN 1481
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPM-120-045-I
- Zoro #
- G223412205
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 420-520
- Double Shear Strength (Lbs.)
- 104.1 kN
- Material
- 1070-1080 High Carbon Steel
- Standards
- ISO 8752/EN 28752/DIN 1481
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
Dimensions
- Shank Length
- 45 mm
- Wall Thickness
- 2.5 mm
- Pin Diameter
- 12 mm
Description
ISO 8752 Slotted Spring Pin, Standard Duty - High Carbon Steel - 12 mm Dia x 45 mm Length x 2.5 mm Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.