Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 14 mm Dia x 36 mm L x 3 mm Wall
- Mfr # SPM-140-036-I
- Zoro # G823413527
product price:Â
$
6.25
/ea
Sold in multiples of 100 for
$625.00
Key Features
Standards
ISO 8752/EN 28752/DIN 1481
Double Shear Strength (Lbs.)
144.7 kN
Material
1070-1080 High Carbon Steel
Finish
Plain
Rockwell Hardness
HV 420-520
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPM-140-036-I
- Zoro #
- G823413527
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Shank Length
- 36 mm
- Pin Diameter
- 14 mm
- Wall Thickness
- 3 mm
Details
- Standards
- ISO 8752/EN 28752/DIN 1481
- Double Shear Strength (Lbs.)
- 144.7 kN
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 1070-1080 High Carbon Steel
- Finish
- Plain
- Rockwell Hardness
- HV 420-520
Description
ISO 8752 Slotted Spring Pin, Standard Duty - High Carbon Steel - 14 mm Dia x 36 mm Length x 3 mm Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.