Slotted Spring Pin, Standard Duty, High Carbon Steel, 2 mm Dia x 16 mm Length
- Mfr # SPM-020-016-A
- Zoro # G423401757
product price:Â
$
0.08
/ea
Sold in multiples of 100 for
$8.00
Key Features
Material
1070-1080 High Carbon Steel
Shank Length
16 mm
Double Shear Strength (Lbs.)
3.5 kN
Pin Diameter
2 mm
Material Grade/Class
1070-1080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPM-020-016-A
- Zoro #
- G423401757
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 16 mm
- Pin Diameter
- 2 mm
Details
- Material
- 1070-1080 High Carbon Steel
- Double Shear Strength (Lbs.)
- 3.5 kN
- Material Grade/Class
- 1070-1080
- Standards
- ASME B18.8.4M Type B
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 458-560
Description
ASME B18.8.4M Slotted Spring Pin, Standard Duty - High Carbon Steel - 2 mm Dia x 16 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.