Slotted Spring Pin, Standard Duty, High Carbon Steel, 20 mm Dia x 45 mm L x 4 mm Wall
- Mfr # SPM-200-045-I
- Zoro # G023416830
product price:Â
$
16.59
/ea
Sold in multiples of 100 for
$1,659.00
Key Features
Material Grade/Class
1070-1080
Standards
ISO 8752/EN 28752/DIN 1481
Wall Thickness
4 mm
Finish
Plain
Pin Diameter
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPM-200-045-I
- Zoro #
- G023416830
- UPC #
- -
- Country of Origin
- Germany
- Material Grade/Class
- 1070-1080
- Standards
- ISO 8752/EN 28752/DIN 1481
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Rockwell Hardness
- HV 420-520
- Double Shear Strength (Lbs.)
- 280.6 kN
- Material
- 1070-1080 High Carbon Steel
Dimensions
- Shank Length
- 45 mm
- Wall Thickness
- 4 mm
- Pin Diameter
- 20 mm
Description
ISO 8752 Slotted Spring Pin, Standard Duty - High Carbon Steel - 20 mm Dia x 45 mm Length x 4 mm Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.