Slotted Spring Pin, Standard Duty, High Carbon Steel, 2.5 mm Dia x 24 mm L x 0.5 mm Wall
- Mfr # SPM-025-024-I
- Zoro # G123405468
product price:Â
$
0.13
/ea
Sold in multiples of 100 for
$13.00
Key Features
Pin Diameter
2.5 mm
Material Grade/Class
1070-1080
Finish
Plain
Wall Thickness
0.5 mm
Material
1070-1080 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPM-025-024-I
- Zoro #
- G123405468
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 1070-1080
- Finish
- Plain
- Material
- 1070-1080 High Carbon Steel
- Standards
- ISO 8752/EN 28752/DIN 1481
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 420-520
- Double Shear Strength (Lbs.)
- 4.4 kN
Dimensions
- Pin Diameter
- 2.5 mm
- Wall Thickness
- 0.5 mm
- Shank Length
- 24 mm
Description
ISO 8752 Slotted Spring Pin, Standard Duty - High Carbon Steel - 2.5 mm Dia x 24 mm Length x 0.5 mm Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.