Slotted Spring Pin, Standard Duty, High Carbon Steel, 2.5 mm Dia x 30 mm Length
- Mfr # SPM-025-030-A
- Zoro # G323404070
product price:Â
$
0.15
/ea
Sold in multiples of 100 for
$15.00
Key Features
Material
1070-1080 High Carbon Steel
Rockwell Hardness
HV 458-560
Shank Length
30 mm
Pin Diameter
2.5 mm
Material Grade/Class
1070-1080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPM-025-030-A
- Zoro #
- G323404070
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1080 High Carbon Steel
- Rockwell Hardness
- HV 458-560
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 1070-1080
- Double Shear Strength (Lbs.)
- 5.5 kN
- Finish
- Plain
- Standards
- ASME B18.8.4M Type B
Dimensions
- Shank Length
- 30 mm
- Pin Diameter
- 2.5 mm
Description
ASME B18.8.4M Slotted Spring Pin, Standard Duty - High Carbon Steel - 2.5 mm Dia x 30 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.