Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.062 in Dia x 1.000 in L x 0.012 in Wall
- Mfr # SPS3P-062-1000
- Zoro # G723403314
product price:Â
$
0.20
/ea
Sold in multiples of 100 for
$20.00
Key Features
Pin Diameter
1/16 in
Standards
ASME B18.8.2
Material
302/304 Stainless Steel
Wall Thickness
0.012 in
Shank Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3P-062-1000
- Zoro #
- G723403314
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/16 in
- Wall Thickness
- 0.012 in
- Shank Length
- 1 in
Details
- Standards
- ASME B18.8.2
- Material
- 302/304 Stainless Steel
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Material Grade/Class
- 302/304
- Double Shear Strength (Lbs.)
- 250 lb
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.062 in Dia x 1.000 in Length x 0.012 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.