Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.078 in Dia x 0.562 in L x 0.018 in Wall
- Mfr # SPS3P-078-0562
- Zoro # G923401240
product price:Â
$
0.13
/ea
Sold in multiples of 100 for
$13.00
Key Features
Wall Thickness
0.018 in
Double Shear Strength (Lbs.)
460 lb
Material
302/304 Stainless Steel
Shank Length
9/16 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3P-078-0562
- Zoro #
- G923401240
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 460 lb
- Material
- 302/304 Stainless Steel
- Standards
- ASME B18.8.2
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 302/304
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.078 in Dia x 0.562 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.