Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.078 in Dia x 0.750 in L x 0.018 in Wall
- Mfr # SPS3P-078-0750
- Zoro # G523405358
product price:Â
$
0.15
/ea
Sold in multiples of 100 for
$15.00
Key Features
Material
302/304 Stainless Steel
Material Grade/Class
302/304
Finish
Plain
Double Shear Strength (Lbs.)
460 lb
Wall Thickness
0.018 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3P-078-0750
- Zoro #
- G523405358
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.018 in
- Pin Diameter
- 5/64 in
- Shank Length
- 3/4 in
Details
- Material
- 302/304 Stainless Steel
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 302/304
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 460 lb
- Standards
- ASME B18.8.2
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.078 in Dia x 0.750 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.