Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.078 in Dia x 1.125 in L x 0.018 in Wall
- Mfr # SPS3P-078-1125
- Zoro # G523415463
product price:Â
$
0.23
/ea
Sold in multiples of 100 for
$23.00
Key Features
Finish
Plain
Shank Length
1-1/8 in
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
460 lb
Material
302/304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3P-078-1125
- Zoro #
- G523415463
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-1/8 in
- Wall Thickness
- 0.018 in
- Pin Diameter
- 5/64 in
Details
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 460 lb
- Material
- 302/304 Stainless Steel
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.078 in Dia x 1.125 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.