Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.078 in Dia x 1.375 in L x 0.018 in Wall
- Mfr # SPS3P-078-1375
- Zoro # G423414436
product price:Â
$
0.28
/ea
Sold in multiples of 100 for
$28.00
Key Features
Pin Diameter
5/64 in
Double Shear Strength (Lbs.)
460 lb
Shank Length
1-3/8 in
Material Grade/Class
302/304
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3P-078-1375
- Zoro #
- G423414436
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 5/64 in
- Shank Length
- 1-3/8 in
- Wall Thickness
- 0.018 in
Details
- Double Shear Strength (Lbs.)
- 460 lb
- Material Grade/Class
- 302/304
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Material
- 302/304 Stainless Steel
- Standards
- ASME B18.8.2
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.078 in Dia x 1.375 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.