Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.125 in Dia x 0.438 in L x 0.028 in Wall
- Mfr # SPS3P-125-0437
- Zoro # G423405229
product price:Â
$
0.21
/ea
Sold in multiples of 100 for
$21.00
Key Features
Shank Length
7/16 in
Finish
Plain
Wall Thickness
0.028 in
Double Shear Strength (Lbs.)
1090 lb
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3P-125-0437
- Zoro #
- G423405229
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 7/16 in
- Wall Thickness
- 0.028 in
- Pin Diameter
- 1/8 in
Details
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 1090 lb
- Standards
- ASME B18.8.2
- Material
- 302/304 Stainless Steel
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.125 in Dia x 0.438 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.