Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.125 in Dia x 0.625 in L x 0.028 in Wall
- Mfr # SPS3P-125-0625
- Zoro # G023400808
product price:Â
$
0.23
/ea
Sold in multiples of 100 for
$23.00
Key Features
Material
302/304 Stainless Steel
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
1090 lb
Shank Length
5/8 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3P-125-0625
- Zoro #
- G023400808
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 5/8 in
- Wall Thickness
- 0.028 in
- Pin Diameter
- 1/8 in
Details
- Material
- 302/304 Stainless Steel
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 1090 lb
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.125 in Dia x 0.625 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.