Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.125 in Dia x 0.875 in L x 0.028 in Wall
- Mfr # SPS3P-125-0875
- Zoro # G523400742
product price:Â
$
0.28
/ea
Sold in multiples of 100 for
$28.00
Key Features
Standards
ASME B18.8.2
Shank Length
7/8 in
Pin Diameter
1/8 in
Material
302/304 Stainless Steel
Double Shear Strength (Lbs.)
1090 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3P-125-0875
- Zoro #
- G523400742
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 302/304 Stainless Steel
- Double Shear Strength (Lbs.)
- 1090 lb
- Finish
- Plain
Dimensions
- Shank Length
- 7/8 in
- Pin Diameter
- 1/8 in
- Wall Thickness
- 0.028 in
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.125 in Dia x 0.875 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.