Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.125 in Dia x 1.000 in L x 0.028 in Wall
- Mfr # SPS3P-125-1000
- Zoro # G423400774
product price:Â
$
0.29
/ea
Sold in multiples of 100 for
$29.00
Key Features
Standards
ASME B18.8.2
Wall Thickness
0.028 in
Material
302/304 Stainless Steel
Shank Length
1 in
Double Shear Strength (Lbs.)
1090 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3P-125-1000
- Zoro #
- G423400774
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.028 in
- Shank Length
- 1 in
- Pin Diameter
- 1/8 in
Details
- Standards
- ASME B18.8.2
- Material
- 302/304 Stainless Steel
- Double Shear Strength (Lbs.)
- 1090 lb
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.125 in Dia x 1.000 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.