Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.156 in Dia x 0.500 in L x 0.032 in Wall
- Mfr # SPS3P-156-0500
- Zoro # G823400855
product price:Â
$
0.25
/ea
Sold in multiples of 100 for
$25.00
Key Features
Wall Thickness
0.032 in
Shank Length
1/2 in
Double Shear Strength (Lbs.)
1600 lb
Material
302/304 Stainless Steel
Pin Diameter
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3P-156-0500
- Zoro #
- G823400855
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.032 in
- Shank Length
- 1/2 in
- Pin Diameter
- 5/32 in
Details
- Double Shear Strength (Lbs.)
- 1600 lb
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 302/304 Stainless Steel
- Finish
- Plain
- Standards
- ASME B18.8.2
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.156 in Dia x 0.500 in Length x 0.032 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.