Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.156 in Dia x 1.625 in L x 0.032 in Wall
- Mfr # SPS3P-156-1625
- Zoro # G723411029
product price:Â
$
0.51
/ea
Sold in multiples of 100 for
$51.00
Key Features
Pin Diameter
5/32 in
Material
302/304 Stainless Steel
Material Grade/Class
302/304
Finish
Plain
Double Shear Strength (Lbs.)
1600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3P-156-1625
- Zoro #
- G723411029
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 302/304 Stainless Steel
- Material Grade/Class
- 302/304
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 1600 lb
- Standards
- ASME B18.8.2
Dimensions
- Pin Diameter
- 5/32 in
- Shank Length
- 1-5/8 in
- Wall Thickness
- 0.032 in
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.156 in Dia x 1.625 in Length x 0.032 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.