Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.188 in Dia x 0.812 in L x 0.040 in Wall
- Mfr # SPS3P-187-0812
- Zoro # G123401729
product price:Â
$
0.41
/ea
Sold in multiples of 100 for
$41.00
Key Features
Material Grade/Class
302/304
Pin Diameter
3/16 in
Wall Thickness
0.04 in
Standards
ASME B18.8.2
Shank Length
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3P-187-0812
- Zoro #
- G123401729
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 302/304
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 2425 lb
- Material
- 302/304 Stainless Steel
Dimensions
- Pin Diameter
- 3/16 in
- Wall Thickness
- 0.04 in
- Shank Length
- 13/16 in
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.188 in Dia x 0.812 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.