Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.188 in Dia x 0.938 in L x 0.040 in Wall
- Mfr # SPS3P-187-0937
- Zoro # G523405020
product price:Â
$
0.46
/ea
Sold in multiples of 100 for
$46.00
Key Features
Wall Thickness
0.04 in
Standards
ASME B18.8.2
Pin Diameter
3/16 in
Double Shear Strength (Lbs.)
2425 lb
Material
302/304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3P-187-0937
- Zoro #
- G523405020
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.04 in
- Pin Diameter
- 3/16 in
- Shank Length
- 15/16 in
Details
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 2425 lb
- Material
- 302/304 Stainless Steel
- Finish
- Plain
- Material Grade/Class
- 302/304
- Item
- Slotted Spring Pin, Standard Duty
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.188 in Dia x 0.938 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.