Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.188 in Dia x 2.000 in L x 0.040 in Wall
- Mfr # SPS3P-187-2000
- Zoro # G823404006
product price:Â
$
0.92
/ea
Sold in multiples of 100 for
$92.00
Key Features
Wall Thickness
0.04 in
Material
302/304 Stainless Steel
Shank Length
2 in
Finish
Plain
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3P-187-2000
- Zoro #
- G823404006
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.04 in
- Shank Length
- 2 in
- Pin Diameter
- 3/16 in
Details
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 302/304 Stainless Steel
- Finish
- Plain
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 2425 lb
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.188 in Dia x 2.000 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.