Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.188 in Dia x 3.000 in L x 0.040 in Wall
Mfr # SPS3P-187-3000
Zoro # G523420719
product price:Â
$
2.29
/ea
Sold in multiples of 100 for $229.00
Key Features
Material
302/304 Stainless Steel
Pin Diameter
3/16 in
Shank Length
3 in
Finish
Plain
Double Shear Strength (Lbs.)
2425 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3P-187-3000
- Zoro #
- G523420719
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/16 in
- Shank Length
- 3 in
- Wall Thickness
- 0.04 in
Details
- Material
- 302/304 Stainless Steel
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 2425 lb
- Standards
- ASME B18.8.2
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.188 in Dia x 3.000 in Length x 0.040 in Wall