Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.219 in Dia x 0.688 in L x 0.048 in Wall
- Mfr # SPS3P-218-0687
- Zoro # G123420546
product price:Â
$
0.49
/ea
Sold in multiples of 100 for
$49.00
Key Features
Pin Diameter
7/32 in
Material Grade/Class
302/304
Double Shear Strength (Lbs.)
3400 lb
Finish
Plain
Shank Length
11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3P-218-0687
- Zoro #
- G123420546
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 302/304
- Double Shear Strength (Lbs.)
- 3400 lb
- Finish
- Plain
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 302/304 Stainless Steel
Dimensions
- Pin Diameter
- 7/32 in
- Shank Length
- 11/16 in
- Wall Thickness
- 0.048 in
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.219 in Dia x 0.688 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.