Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.219 in Dia x 2.750 in L x 0.048 in Wall
- Mfr # SPS3P-218-2750
- Zoro # G723418608
product price:Â
$
1.79
/ea
Sold in multiples of 100 for
$179.00
Key Features
Standards
ASME B18.8.2
Shank Length
2-3/4 in
Double Shear Strength (Lbs.)
3400 lb
Wall Thickness
0.048 in
Material
302/304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3P-218-2750
- Zoro #
- G723418608
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 2-3/4 in
- Wall Thickness
- 0.048 in
- Pin Diameter
- 7/32 in
Details
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 3400 lb
- Material
- 302/304 Stainless Steel
- Finish
- Plain
- Material Grade/Class
- 302/304
- Item
- Slotted Spring Pin, Standard Duty
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.219 in Dia x 2.750 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.