Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.250 in Dia x 0.750 in L x 0.048 in Wall
- Mfr # SPS3P-250-0750
- Zoro # G523409257
product price:Â
$
0.62
/ea
Sold in multiples of 100 for
$62.00
Key Features
Material
302/304 Stainless Steel
Wall Thickness
0.048 in
Material Grade/Class
302/304
Finish
Plain
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3P-250-0750
- Zoro #
- G523409257
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.048 in
- Pin Diameter
- 1/4 in
- Shank Length
- 3/4 in
Details
- Material
- 302/304 Stainless Steel
- Material Grade/Class
- 302/304
- Finish
- Plain
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 4100 lb
- Item
- Slotted Spring Pin, Standard Duty
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.250 in Dia x 0.750 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.