Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.250 in Dia x 1.375 in L x 0.048 in Wall
- Mfr # SPS3P-250-1375
- Zoro # G123401989
product price:Â
$
0.99
/ea
Sold in multiples of 100 for
$99.00
Key Features
Shank Length
1-3/8 in
Double Shear Strength (Lbs.)
4100 lb
Material
302/304 Stainless Steel
Pin Diameter
1/4 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3P-250-1375
- Zoro #
- G123401989
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 4100 lb
- Material
- 302/304 Stainless Steel
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Material Grade/Class
- 302/304
Dimensions
- Shank Length
- 1-3/8 in
- Pin Diameter
- 1/4 in
- Wall Thickness
- 0.048 in
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.250 in Dia x 1.375 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.