Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.312 in Dia x 3.250 in L x 0.062 in Wall
- Mfr # SPS3P-312-3250
- Zoro # G923424768
product price:Â
$
3.19
/ea
Sold in multiples of 100 for
$319.00
Key Features
Standards
ASME B18.8.2
Shank Length
3-1/4 in
Wall Thickness
0.062 in
Material
302/304 Stainless Steel
Pin Diameter
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3P-312-3250
- Zoro #
- G923424768
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 3-1/4 in
- Wall Thickness
- 0.062 in
- Pin Diameter
- 5/16 in
Details
- Standards
- ASME B18.8.2
- Material
- 302/304 Stainless Steel
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 6300 lb
- Material Grade/Class
- 302/304
- Item
- Slotted Spring Pin, Standard Duty
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.312 in Dia x 3.250 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.