Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.375 in Dia x 0.875 in L x 0.077 in Wall
- Mfr # SPS3P-375-0875
- Zoro # G523419836
product price:Â
$
1.59
/ea
Sold in multiples of 100 for
$159.00
Key Features
Standards
ASME B18.8.2
Wall Thickness
0.077 in
Double Shear Strength (Lbs.)
9500 lb
Shank Length
7/8 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3P-375-0875
- Zoro #
- G523419836
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.077 in
- Shank Length
- 7/8 in
- Pin Diameter
- 3/8 in
Details
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 9500 lb
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 302/304 Stainless Steel
- Material Grade/Class
- 302/304
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.375 in Dia x 0.875 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.