Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.375 in Dia x 1.500 in L x 0.077 in Wall
- Mfr # SPS3P-375-1500
- Zoro # G723404502
product price:Â
$
2.19
/ea
Sold in multiples of 100 for
$219.00
Key Features
Shank Length
1-1/2 in
Finish
Plain
Wall Thickness
0.077 in
Material Grade/Class
302/304
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3P-375-1500
- Zoro #
- G723404502
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-1/2 in
- Wall Thickness
- 0.077 in
- Pin Diameter
- 3/8 in
Details
- Finish
- Plain
- Material Grade/Class
- 302/304
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 9500 lb
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 302/304 Stainless Steel
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.375 in Dia x 1.500 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.