Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.375 in Dia x 2.500 in L x 0.077 in Wall
- Mfr # SPS3P-375-2500
- Zoro # G923418255
product price:Â
$
3.59
/ea
Sold in multiples of 100 for
$359.00
Key Features
Wall Thickness
0.077 in
Material
302/304 Stainless Steel
Finish
Plain
Shank Length
2-1/2 in
Pin Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3P-375-2500
- Zoro #
- G923418255
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.077 in
- Shank Length
- 2-1/2 in
- Pin Diameter
- 3/8 in
Details
- Material
- 302/304 Stainless Steel
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 9500 lb
- Standards
- ASME B18.8.2
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.375 in Dia x 2.500 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.