Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.375 in Dia x 3.500 in L x 0.077 in Wall
- Mfr # SPS3P-375-3500
- Zoro # G323401888
product price:Â
$
4.95
/ea
Sold in multiples of 100 for
$495.00
Key Features
Standards
ASME B18.8.2
Shank Length
3-1/2 in
Pin Diameter
3/8 in
Double Shear Strength (Lbs.)
9500 lb
Material Grade/Class
302/304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3P-375-3500
- Zoro #
- G323401888
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 9500 lb
- Material Grade/Class
- 302/304
- Material
- 302/304 Stainless Steel
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
Dimensions
- Shank Length
- 3-1/2 in
- Pin Diameter
- 3/8 in
- Wall Thickness
- 0.077 in
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.375 in Dia x 3.500 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.