Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.500 in Dia x 3.250 in L x 0.094 in Wall
- Mfr # SPS3P-500-3250
- Zoro # G623425751
product price:Â
$
7.49
/ea
Sold in multiples of 100 for
$749.00
Key Features
Material
302/304 Stainless Steel
Standards
ASME B18.8.2
Pin Diameter
1/2 in
Finish
Plain
Double Shear Strength (Lbs.)
15800 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3P-500-3250
- Zoro #
- G623425751
- UPC #
- -
- Country of Origin
- United States
- Material
- 302/304 Stainless Steel
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 15800 lb
Dimensions
- Pin Diameter
- 1/2 in
- Wall Thickness
- 3/32 in
- Shank Length
- 3-1/4 in
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.500 in Dia x 3.250 in Length x 0.094 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.